Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Full Face, 4 In, Silicone

  • Mfr # 4CYX2

  • Zoro # G1517975


product price: $11.49
/ea

Key Features

Pipe Size
4 in
Outside Dia.
9 in
Inside Dia.
4 1/2 in
Bolt Holes
8
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CYX2
Zoro #
G1517975
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Outside Dia.
9 in
Inside Dia.
4 1/2 in
Thickness
1/8 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
7 1/2 in
Inside Diameter
4 1/2 in
For Pipe Size
4 in

Details

Bolt Holes
8
Material of Construction
Silicone
Max. Pressure (PSI)
250 psi
Flange Class
Class 150
Color
Red
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-80 to 450
Continuous Max. Temp. (F)
450 Degrees F
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Type
Full Face Gasket
For Flange ANSI Class
150
Insert Material
None
Binder Material
Silicone
FDA Approved
No
Number of Bolt Holes
8
Metal Detectable Gasket
No
Minimum Operating Temperature
-80 Degrees F
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
450 Degrees F
Gasket Material
Silicone
Resistance Properties
Heat-Resistant
X-Ray Detectable
No
Gasket Type
Full-Face Gasket
System of Measurement
Inch
Hardness
Shore 60A

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material Silicone, Color Red, Inside Diameter 4 1/2 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 9 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.