Flange Gasket, Full Face, 4" Pipe
- Mfr # BULK-FG-112
- Zoro # G7933832
product price:Â
$
3.29
/ea
Key Features
Pipe Size
4"
Inside Dia.
4-1/2"
Bolt Holes
8
Material of Construction
SBR Rubber
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-112
- Zoro #
- G7933832
- UPC #
- 193005005092
- Country of Origin
- United States
- Bolt Holes
- 8
- Material of Construction
- SBR Rubber
- Color
- Red
- Type
- Full Face Gasket
- Temp. Range (F)
- -45° to 200°F
- Standards
- ASME B16.21, ASTM D2000 AA 603
- Gasket Material
- SBR
- Insert Material
- None
- Metal Detectable Gasket
- No
- X-Ray Detectable
- No
- Binder Material
- None
- Minimum Operating Temperature
- -45 Degrees F
- Item
- Full Face Flange Gasket
- Product Type
- Full-Face Gasket
- Maximum Operating Pressure
- 150 psi
- Market
- Industrial
- Maximum Operating Temperature
- 200 Degrees F
- Resistance Properties
- Abrasion-Resistant
- FDA Approved
- No
- For Flange ANSI Class
- 150
- Hardness
- Shore 60A
- Number of Bolt Holes
- 8
- System of Measurement
- Inch
- For Fluid Type
- Water
Dimensions
- Pipe Size
- 4"
- Outside Dia.
- 9"
- Inside Dia.
- 4-1/2"
- Thickness
- 1/16 in
- Bolt Circle Dia.
- 3/4"
- Inside Diameter
- 4 1/2 in
- Bolt Circle Diameter
- 7 1/2 in
- For Pipe Size
- 4 in
- Bolt Hole Diameter
- 3/4 in
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 4 1/2 in, Minimum Operating Temperature -45 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 9 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.