Shop ZORO SELECT

Flange Gasket, Full Face, 4" Pipe

  • Mfr # BULK-FG-1382
  • Zoro # G7934505

product price: 
$
4.39
/ea

Key Features

Pipe Size
4"
Inside Dia.
4-1/2"
Bolt Holes
8
Material of Construction
Neoprene Rubber
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1382
Zoro #
G7934505
UPC #
193005007997
Country of Origin
United States
Bolt Holes
8
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BC 607
Temp. Range (F)
-30° to 250°F
For Environment
Food and Beverage
Minimum Operating Temperature
-30 Degrees F
Gasket Material
Neoprene
Metal Detectable Gasket
No
Product Type
Full-Face Gasket
Hardness
Shore 60A
Maximum Operating Pressure
300 psi
For Piping System
Food and Beverage
FDA Approved
No
Reinforced
Yes
For Fluid Type
Refrigerants
Item
Full Face Flange Gasket
For Flange ANSI Class
300
Maximum Operating Temperature
250 Degrees F
Binder Material
None
Number of Bolt Holes
8
Market
Industrial
Resistance Properties
Weather-Resistant
Insert Material
None
X-Ray Detectable
No
System of Measurement
Inch

Dimensions

Pipe Size
4"
Outside Dia.
10"
Inside Dia.
4-1/2"
Thickness
1/16 in
Bolt Circle Dia.
7/8"
Bolt Circle Diameter
7 7/8 in
Bolt Hole Diameter
7/8 in
For Pipe Size
4 in
Inside Diameter
4 1/2 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 10 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.