Shop ZORO SELECT

Flange Gasket, Full Face, 6" Pipe

  • Mfr # BULK-FG-1408
  • Zoro # G7935661

product price: 
$
15.59
/ea

Key Features

Pipe Size
6"
Outside Dia.
12-1/2"
Inside Dia.
6-5/8"
Bolt Holes
12
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1408
Zoro #
G7935661
UPC #
193005008284
Country of Origin
United States
Bolt Holes
12
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BC 607
Temp. Range (F)
-30° to 250°F
Reinforced
Yes
Binder Material
None
For Flange ANSI Class
300
For Piping System
Food and Beverage
Maximum Operating Pressure
300 psi
FDA Approved
No
X-Ray Detectable
No
Hardness
Shore 60A
Number of Bolt Holes
12
Market
Industrial
For Fluid Type
Refrigerants
Gasket Material
Neoprene
Minimum Operating Temperature
-30 Degrees F
Item
Full Face Flange Gasket
Product Type
Full-Face Gasket
Metal Detectable Gasket
No
Resistance Properties
Weather-Resistant
System of Measurement
Inch
Insert Material
None
Maximum Operating Temperature
250 Degrees F
For Environment
Food and Beverage

Dimensions

Pipe Size
6"
Outside Dia.
12-1/2"
Inside Dia.
6-5/8"
Thickness
1/8 in
Bolt Circle Dia.
7/8"
For Pipe Size
6 in
Inside Diameter
6 5/8 in
Bolt Circle Diameter
10 5/8 in
Bolt Hole Diameter
7/8 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 12 1/2 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.