Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Full Face, 6" Pipe
- Mfr # BULK-FG-5346
- Zoro # G7936702
product price:Â
$
20.79
/ea
Key Features
Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Bolt Holes
8
Material of Construction
Aramid with SBR Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-5346
- Zoro #
- G7936702
- UPC #
- 193005447700
- Country of Origin
- United States
- Bolt Holes
- 8
- Material of Construction
- Aramid with SBR Binder
- Color
- White
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 400°F
- Binder Material
- SBR
- For Flange ANSI Class
- 150
- Item
- Full Face Flange Gasket
- System of Measurement
- Inch
- FDA Approved
- No
- Reinforced
- Yes
- Minimum Operating Temperature
- -100 Degrees F
- Hardness
- Not Rated
- Maximum Operating Temperature
- 400 Degrees F
- Maximum Operating Pressure
- 150 psi
- Gasket Material
- Aramid
- Product Type
- Full-Face Gasket
- Number of Bolt Holes
- 8
- Resistance Properties
- Inert Gas-Resistant, Steam-Resistant, Water-Resistant
- X-Ray Detectable
- No
- Insert Material
- None
- For Fluid Type
- Water
- Metal Detectable Gasket
- No
Dimensions
- Pipe Size
- 6"
- Outside Dia.
- 11"
- Inside Dia.
- 6-5/8"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 7/8"
- Bolt Hole Diameter
- 7/8 in
- Inside Diameter
- 6 5/8 in
- Bolt Circle Diameter
- 9 1/2 in
- For Pipe Size
- 6 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material SBR, Color White, Inside Diameter 6 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.