Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Full Face, 6" Pipe
- Mfr # BULK-FG-6316
- Zoro # G7938014
product price:Â
$
19.59
/ea
Key Features
Pipe Size
6"
Outside Dia.
12-1/2"
Inside Dia.
6-5/8"
Bolt Holes
12
Material of Construction
Aramid with Buna-N Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-6316
- Zoro #
- G7938014
- UPC #
- 193005441968
- Country of Origin
- United States
- Bolt Holes
- 12
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 400°F
- Insert Material
- None
- System of Measurement
- Inch
- Hardness
- Not Rated
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
- Minimum Operating Temperature
- -100 Degrees F
- Gasket Material
- Aramid
- Maximum Operating Temperature
- 400 Degrees F
- X-Ray Detectable
- No
- FDA Approved
- No
- For Flange ANSI Class
- 300
- Item
- Full Face Flange Gasket
- Product Type
- Full-Face Gasket
- Binder Material
- Buna-N
- Number of Bolt Holes
- 12
- For Fluid Type
- Oil
- Metal Detectable Gasket
- No
- Maximum Operating Pressure
- 300 psi
- Reinforced
- Yes
Dimensions
- Pipe Size
- 6"
- Outside Dia.
- 12-1/2"
- Inside Dia.
- 6-5/8"
- Thickness
- 1/32 in
- Bolt Circle Dia.
- 7/8"
- Bolt Hole Diameter
- 7/8 in
- Inside Diameter
- 6 5/8 in
- Bolt Circle Diameter
- 10 5/8 in
- For Pipe Size
- 6 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 6 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 12 1/2 in, Thickness 1/32 in, Number of Bolt Holes 12, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.