Flange Gasket, Full Face, 6" Pipe

  • Mfr # BULK-FG-672
  • Zoro # G7934164
product price: 
$
21.25
/ea

Key Features

Pipe Size
6"
Outside Dia.
12-1/2"
Inside Dia.
6-5/8"
Bolt Holes
12
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-672
Zoro #
G7934164
UPC #
193005019532
Country of Origin
United States
Bolt Holes
12
Material of Construction
EPDM Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BA 607
Temp. Range (F)
-30° to 250°F
FDA Approved
No
For Location
Outdoor
For Fluid Type
Steam, Water
Hardness
Shore 60A
Maximum Operating Temperature
250 Degrees F
Binder Material
None
For Flange ANSI Class
300
Metal Detectable Gasket
No
Maximum Operating Pressure
300 psi
Number of Bolt Holes
12
System of Measurement
Inch
Item
Full Face Flange Gasket
Insert Material
None
Resistance Properties
Chemical-Resistant, Steam-Resistant, UV-Resistant, Water-Resistant
X-Ray Detectable
No
Minimum Operating Temperature
-30 Degrees F
Market
Industrial
Product Type
Full-Face Gasket
Gasket Material
EPDM

Dimensions

Pipe Size
6"
Outside Dia.
12-1/2"
Inside Dia.
6-5/8"
Thickness
1/8 in
Bolt Circle Dia.
7/8"
Bolt Hole Diameter
7/8 in
For Pipe Size
6 in
Bolt Circle Diameter
10 5/8 in
Inside Diameter
6 5/8 in

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 12 1/2 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews