Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Full Face, 8 In, Nitrile

  • Mfr # 4CYV1

  • Zoro # G0983482


product price: $10.99
/ea

Key Features

Pipe Size
8 in
Outside Dia.
13 1/2 in
Inside Dia.
8 5/8 in
Bolt Holes
8
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CYV1
Zoro #
G0983482
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
8 in
Outside Dia.
13 1/2 in
Inside Dia.
8 5/8 in
Thickness
1/8 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
11 3/4 in
For Pipe Size
8 in
Inside Diameter
8 5/8 in

Details

Bolt Holes
8
Material of Construction
FDA Nitrile
Max. Pressure (PSI)
250 psi
Flange Class
Class 150
Color
White
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-25 to 170
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Continuous Max. Temp. (F)
170 Degrees F
Type
Full Face Gasket
FDA Approved
Yes
For Flange ANSI Class
150
Insert Material
None
For Fluid Type
Fuels, Gases, Oil
Number of Bolt Holes
8
Binder Material
Buna-N
Metal Detectable Gasket
No
Gasket Type
Full-Face Gasket
X-Ray Detectable
No
Minimum Operating Temperature
-25 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
170 Degrees F
Maximum Operating Pressure
250 psi
Gasket Material
Buna-N
Hardness
Shore 60A

Description

Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color White, Inside Diameter 8 5/8 in, Minimum Operating Temperature -25 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 13 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.