Shop ZORO SELECT

Flange Gasket, Full Face, 8" Pipe

  • Mfr # BULK-FG-1341
  • Zoro # G7938084

product price: 
$
7.55
/ea

Key Features

Pipe Size
8"
Outside Dia.
13-1/2"
Inside Dia.
8-5/8"
Bolt Holes
8
Material of Construction
Neoprene Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1341
Zoro #
G7938084
UPC #
193005007546
Country of Origin
United States
Bolt Holes
8
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BC 607
Insert Material
None
Gasket Material
Neoprene
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
150 psi
Metal Detectable Gasket
No
For Piping System
Food and Beverage
Number of Bolt Holes
8
For Environment
Food and Beverage
Reinforced
Yes
Hardness
Shore 60A
System of Measurement
Inch
Binder Material
None
For Flange ANSI Class
150
Item
Full Face Flange Gasket
Product Type
Full-Face Gasket
For Fluid Type
Refrigerants
X-Ray Detectable
No
Resistance Properties
Weather-Resistant
FDA Approved
No
Market
Industrial

Dimensions

Pipe Size
8"
Outside Dia.
13-1/2"
Inside Dia.
8-5/8"
Thickness
1/16 in
Bolt Circle Dia.
7/8"
Bolt Circle Diameter
11 3/4 in
For Pipe Size
8 in
Bolt Hole Diameter
7/8 in
Inside Diameter
8 5/8 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 8 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 13 1/2 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.