Flange Gasket, Full Face, 8" Pipe

  • Mfr # BULK-FG-674
  • Zoro # G7938933
product price: 
$
31.35
/ea

Key Features

Pipe Size
8"
Outside Dia.
15"
Inside Dia.
8-5/8"
Bolt Holes
12
Material of Construction
EPDM Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-674
Zoro #
G7938933
UPC #
193005019556
Country of Origin
United States
Bolt Holes
12
Material of Construction
EPDM Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BA 607
Market
Industrial
Number of Bolt Holes
12
X-Ray Detectable
No
Item
Full Face Flange Gasket
For Flange ANSI Class
300
FDA Approved
No
Binder Material
None
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
300 psi
Insert Material
None
For Fluid Type
Steam, Water
Gasket Material
EPDM
Hardness
Shore 60A
Product Type
Full-Face Gasket
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Chemical-Resistant, Steam-Resistant, UV-Resistant, Water-Resistant
For Location
Outdoor
Metal Detectable Gasket
No

Dimensions

Pipe Size
8"
Outside Dia.
15"
Inside Dia.
8-5/8"
Thickness
1/8 in
Bolt Circle Dia.
1"
Bolt Hole Diameter
1 in
Inside Diameter
8 5/8 in
For Pipe Size
8 in
Bolt Circle Diameter
13 in

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 8 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 15 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews