Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Ring, 1-1/2" Pipe
- Mfr # BULK-FG-5016
- Zoro # G7908949
product price:Â
$
1.65
/ea
Key Features
Pipe Size
1-1/2"
Outside Dia.
3-3/8"
Inside Dia.
1 29/32 in
Thickness
1/16 in
Material of Construction
Aramid with EPDM Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-5016
- Zoro #
- G7908949
- UPC #
- 193005453404
- Country of Origin
- United States
- Material of Construction
- Aramid with EPDM Binder
- Color
- Dark Gray
- Type
- Ring Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 390°F
- For Fluid Type
- Steam, Water
- FDA Approved
- No
- Wire Color
- Dark Gray
- Binder Material
- EPDM
- Metal Detectable Gasket
- No
- Metal Detectable
- No
- Reinforced
- No
- Item
- Ring Flange Gasket
- For Flange ANSI Class
- 150
- Insert Material
- None
- X-Ray Detectable
- No
- Hardness
- Not Rated
- Maximum Operating Temperature
- 390 Degrees F
- System of Measurement
- Inch
- Gasket Material
- Aramid
- Product Type
- Ring Gasket
- Resistance Properties
- Chemical-Resistant, Steam-Resistant, Water-Resistant
- Minimum Operating Temperature
- -100 Degrees F
- Maximum Operating Pressure
- 150 psi
Dimensions
- Pipe Size
- 1-1/2"
- Outside Dia.
- 3-3/8"
- Inside Dia.
- 1 29/32 in
- Thickness
- 1/16 in
- Inside Diameter
- 1 29/32 in
- For Pipe Size
- 1 1/2 in
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material EPDM, Color Gray, Inside Diameter 1 29/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 390 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.