Flange Gasket, Ring, 1-1/4" Pipe
- Mfr # BULK-FG-870
- Zoro # G7913821
product price:Â
$
2.55
/ea
Key Features
Pipe Size
1-1/4"
Outside Dia.
3"
Inside Dia.
1 21/32 in
Thickness
1/16 in
Material of Construction
Graphite with Stainless Steel Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-870
- Zoro #
- G7913821
- UPC #
- 193005021733
- Country of Origin
- United States
- Material of Construction
- Graphite with Stainless Steel Insert
- Color
- Dark Gray
- Type
- Ring Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -400° to 975° F
- Item
- Ring Flange Gasket
- Metal Detectable
- No
- Binder Material
- None
- For Piping System
- Extreme Pressure, High Temperature
- Wire Color
- Dark Gray
- Metal Detectable Gasket
- No
- Insert Material
- 316 Stainless Steel
- Reinforced
- Yes
- For Flange ANSI Class
- 150
- FDA Approved
- No
- Maximum Operating Pressure
- 150 psi
- X-Ray Detectable
- No
- Hardness
- Not Rated
- Minimum Operating Temperature
- -400 Degrees F
- System of Measurement
- Inch
- Maximum Operating Temperature
- 975 Degrees F
- Product Type
- Ring Gasket
- Gasket Material
- Graphite
- Resistance Properties
- Chemical-Resistant, Temperature-Resistant
Dimensions
- Pipe Size
- 1-1/4"
- Outside Dia.
- 3"
- Inside Dia.
- 1 21/32 in
- Thickness
- 1/16 in
- Inside Diameter
- 1 21/32 in
- For Pipe Size
- 1 1/4 in
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 1 21/32 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 3 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.