Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Ring, 1-1/4" Pipe

  • Mfr # BULK-FG-939

  • Zoro # G7386548


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Pipe Size
1 1/4 in
Outside Dia.
3 1/4 in
Inside Dia.
1 21/32 in
Thickness
1/8 in
Material of Construction
Graphite with Stainless Steel Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-939
Zoro #
G7386548
UPC #
193005022495
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Outside Dia.
3 1/4 in
Inside Dia.
1 21/32 in
Thickness
1/8 in
For Pipe Size
1 1/4 in
Inside Diameter
1 21/32 in

Details

Material of Construction
Graphite with Stainless Steel Insert
Flange Class
Class 300
Color
Gray
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Type
Ring
Temp. Range (F)
-400 Degrees to 975 Degrees
For Flange ANSI Class
300
Reinforced
Yes
Metal Detectable Gasket
No
Binder Material
None
Insert Material
316 Stainless Steel
FDA Approved
No
For Piping System
Extreme Pressure, High Temperature
X-Ray Detectable
No
Gasket Type
Ring Gasket
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
-400 Degrees F
Hardness
Not Rated
Maximum Operating Temperature
975 Degrees F
Gasket Material
Graphite
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 1 1/4 in, For Flange ANSI Class 300, Binder Material None, Color Gray, Inside Diameter 1 21/32 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 3 1/4 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.