Flange Gasket, Ring, 1" Pipe

  • Mfr # BULK-FG-1306
  • Zoro # G7912071
product price: 
$
1.15
/ea

Key Features

Pipe Size
1"
Outside Dia.
2-7/8"
Inside Dia.
1 5/16 in
Material of Construction
Neoprene Rubber
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1306
Zoro #
G7912071
UPC #
193005007157
Country of Origin
United States
Material of Construction
Neoprene Rubber
Color
Black
Type
Ring Gasket
Standards
ASME B16.21, ASTM D2000 BC 607
Temp. Range (F)
-30° to 250°F
For Fluid Type
Refrigerants
Metal Detectable
No
For Piping System
Food and Beverage
Item
Ring Flange Gasket
Wire Color
Black
Reinforced
No
For Flange ANSI Class
300
Market
Industrial
Metal Detectable Gasket
No
Binder Material
None
Insert Material
None
Resistance Properties
Oil-Resistant, Water-Resistant, Weather-Resistant
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-30 Degrees F
Product Type
Ring Gasket
Hardness
Shore 60A
For Environment
Food and Beverage
Maximum Operating Pressure
300 psi
System of Measurement
Inch
Gasket Material
Neoprene
X-Ray Detectable
No

Dimensions

Pipe Size
1"
Outside Dia.
2-7/8"
Inside Dia.
1 5/16 in
Thickness
1/8 in
For Pipe Size
1 in
Inside Diameter
1 5/16 in

Description

Ring Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 2 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Refrigerants

Restrictions

Ratings & reviews