Shop ZORO SELECT

Flange Gasket, Ring, 1" Pipe

  • Mfr # BULK-FG-524
  • Zoro # G7913952

product price: 
$
1.85
/ea

Key Features

Pipe Size
1"
Inside Dia.
1 5/16 in
Thickness
1/8 in
Material of Construction
EPDM Rubber
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-524
Zoro #
G7913952
UPC #
193005017897
Country of Origin
United States
Material of Construction
EPDM Rubber
Color
Black
Type
Ring Gasket
Standards
ASME B16.21, ASTM D2000 BA 607
Temp. Range (F)
-30° to 250°F
For Flange ANSI Class
150
Insert Material
None
Binder Material
None
For Fluid Type
Steam, Water
Reinforced
No
Wire Color
Black
Item
Ring Flange Gasket
For Location
Outdoor
Metal Detectable
No
Metal Detectable Gasket
No
FDA Approved
No
Market
Industrial
System of Measurement
Inch
X-Ray Detectable
No
Product Type
Ring Gasket
Resistance Properties
Chemical-Resistant, Steam-Resistant, UV-Resistant, Water-Resistant
Hardness
Shore 60A
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
150 psi
Gasket Material
EPDM
Minimum Operating Temperature
-30 Degrees F

Dimensions

Pipe Size
1"
Outside Dia.
2-5/8"
Inside Dia.
1 5/16 in
Thickness
1/8 in
For Pipe Size
1 in
Inside Diameter
1 5/16 in

Description

Ring Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Steam, Water

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.