Shop ZORO SELECT

Flange Gasket, Ring, 1/2" Pipe

  • Mfr # BULK-FG-522
  • Zoro # G7909682

product price: 
$
1.65
/ea

Key Features

Pipe Size
1/2"
Outside Dia.
1-7/8"
Inside Dia.
27/32 in
Material of Construction
EPDM Rubber
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-522
Zoro #
G7909682
UPC #
193005017873
Country of Origin
United States
Material of Construction
EPDM Rubber
Color
Black
Type
Ring Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BA 607
For Fluid Type
Steam, Water
Metal Detectable
No
Market
Industrial
Reinforced
No
Item
Ring Flange Gasket
For Flange ANSI Class
150
For Location
Outdoor
Metal Detectable Gasket
No
Insert Material
None
Wire Color
Black
Binder Material
None
FDA Approved
No
Resistance Properties
Chemical-Resistant, Steam-Resistant, UV-Resistant, Water-Resistant
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F
Hardness
Shore 60A
Gasket Material
EPDM
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
150 psi
X-Ray Detectable
No
Product Type
Ring Gasket

Dimensions

Pipe Size
1/2"
Outside Dia.
1-7/8"
Inside Dia.
27/32 in
Thickness
1/8 in
For Pipe Size
1/2 in
Inside Diameter
27/32 in

Description

Ring Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 27/32 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Steam, Water

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.