Shop ZORO SELECT

Flange Gasket, Ring, 1/2" Pipe

  • Mfr # BULK-FG-706
  • Zoro # G7909822

product price: 
$
1.85
/ea

Key Features

Pipe Size
1/2"
Outside Dia.
1-7/8"
Inside Dia.
27/32 in
Thickness
1/8 in
Material of Construction
Buna-N Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-706
Zoro #
G7909822
UPC #
193005019914
Country of Origin
United States
Material of Construction
Buna-N Rubber
Color
Black
Type
Ring Gasket
Standards
ASME B16.21, ASTM D2000 BF 607
Temp. Range (F)
-30° to 250°F
For Piping System
Food and Beverage
Market
Industrial
Reinforced
No
Item
Ring Flange Gasket
Metal Detectable
No
For Flange ANSI Class
150
Wire Color
Black
For Fluid Type
Oil
Metal Detectable Gasket
No
Binder Material
None
Insert Material
None
Product Type
Ring Gasket
Maximum Operating Temperature
250 Degrees F
Gasket Material
Buna-N
Hardness
Shore 60A
System of Measurement
Inch
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-30 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
X-Ray Detectable
No
For Environment
Food and Beverage

Dimensions

Pipe Size
1/2"
Outside Dia.
1-7/8"
Inside Dia.
27/32 in
Thickness
1/8 in
Inside Diameter
27/32 in
For Pipe Size
1/2 in

Description

Ring Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 27/32 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.