Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Ring, 14" Pipe
- Mfr # BULK-FG-268
- Zoro # G7910364
product price:Â
$
50.45
/ea
Key Features
Pipe Size
14"
Outside Dia.
17-3/4"
Inside Dia.
14 in
Thickness
1/8 in
Material of Construction
Aramid with Buna-N Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-268
- Zoro #
- G7910364
- UPC #
- 193005015220
- Country of Origin
- United States
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Ring Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 400°F
- Item
- Ring Flange Gasket
- For Fluid Type
- Oil
- Binder Material
- Buna-N
- Wire Color
- Blue
- Insert Material
- None
- For Flange ANSI Class
- 150
- FDA Approved
- No
- Reinforced
- No
- Metal Detectable
- No
- Metal Detectable Gasket
- No
- Hardness
- Not Rated
- Maximum Operating Pressure
- 150 psi
- Gasket Material
- Aramid
- X-Ray Detectable
- No
- System of Measurement
- Inch
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- -100 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
- Product Type
- Ring Gasket
Dimensions
- Pipe Size
- 14"
- Outside Dia.
- 17-3/4"
- Inside Dia.
- 14 in
- Thickness
- 1/8 in
- Inside Diameter
- 14 in
- For Pipe Size
- 14 in
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 14 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 14 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 17 3/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.