Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Ring, 2 In, PTFE

  • Mfr # TX-150-0200-N

  • Zoro # G1313821


product price: $16.59
/ea

Key Features

Pipe Size
2 in
Outside Dia.
4 1/8 in
Inside Dia.
2 3/8 in
Thickness
3/32 in
Material of Construction
PTFE with 304SS Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-150-0200-N
Zoro #
G1313821
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Outside Dia.
4 1/8 in
Inside Dia.
2 3/8 in
Thickness
3/32 in
For Pipe Size
2 in
Inside Diameter
2 3/8 in

Details

Material of Construction
PTFE with 304SS Insert
Max. Pressure (PSI)
500 psi
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Ring Gasket
Temp. Range (F)
-250 to 500
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Continuous Max. Temp. (F)
500 Degrees F
Insert Material
304 Stainless Steel
For Flange ANSI Class
150
For Fluid Type
Acids, Bleach Solutions, Caustics, Chlorides, Peroxides, Phenols, Solvents, Sulfates
Reinforced
Yes
Binder Material
None
Metal Detectable Gasket
No
FDA Approved
No
Gasket Type
Ring Gasket
Minimum Operating Temperature
-250 Degrees F
Maximum Operating Temperature
500 Degrees F
Hardness
Not Rated
Gasket Material
PTFE
System of Measurement
Inch
Maximum Operating Pressure
500 psi
X-Ray Detectable
No

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material 304 Stainless Steel, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 2 3/8 in, Minimum Operating Temperature -250 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 1/8 in, Thickness 3/32 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.