Flange Gasket, Ring, 2" Pipe

  • Mfr # BULK-FG-1286
  • Zoro # G7913359
product price: 
$
1.35
/ea

Key Features

Pipe Size
2"
Outside Dia.
4-3/8"
Inside Dia.
2 3/8 in
Material of Construction
Neoprene Rubber
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1286
Zoro #
G7913359
UPC #
193005006921
Country of Origin
United States
Material of Construction
Neoprene Rubber
Color
Black
Type
Ring Gasket
Standards
ASME B16.21, ASTM D2000 BC 607
Temp. Range (F)
-30° to 250°F
Item
Ring Flange Gasket
For Piping System
Food and Beverage
For Flange ANSI Class
300
Insert Material
None
Reinforced
No
Market
Industrial
For Fluid Type
Refrigerants
Wire Color
Black
Metal Detectable Gasket
No
Binder Material
None
Metal Detectable
No
For Environment
Food and Beverage
Product Type
Ring Gasket
Hardness
Shore 60A
System of Measurement
Inch
Gasket Material
Neoprene
X-Ray Detectable
No
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Oil-Resistant, Water-Resistant, Weather-Resistant
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
300 psi

Dimensions

Pipe Size
2"
Outside Dia.
4-3/8"
Inside Dia.
2 3/8 in
Thickness
1/16 in
Inside Diameter
2 3/8 in
For Pipe Size
2 in

Description

Ring Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Refrigerants

Restrictions

Ratings & reviews