Flange Gasket, Ring, 2" Pipe

  • Mfr # BULK-FG-1470
  • Zoro # G7912875
product price: 
$
3.45
/ea

Key Features

Pipe Size
2"
Outside Dia.
4-3/8"
Inside Dia.
2 3/8 in
Thickness
1/16 in
Material of Construction
Silicone Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1470
Zoro #
G7912875
UPC #
193005008963
Country of Origin
United States
Material of Construction
Silicone Rubber
Color
Red
Type
Ring Gasket
Temp. Range (F)
-80° to 500°F
Standards
ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B
Metal Detectable Gasket
No
Reinforced
No
FDA Approved
Yes
Insert Material
None
For Piping System
Food and Beverage, High Temperature
Metal Detectable
No
Item
Ring Flange Gasket
Wire Color
Red
For Flange ANSI Class
300
Market
Industrial
Binder Material
None
X-Ray Detectable
No
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Gasket Material
Silicone
Minimum Operating Temperature
-80 Degrees F
For Environment
Food and Beverage
Resistance Properties
Chemical-Resistant, Temperature-Resistant, Water-Resistant
Hardness
Shore 60A
Product Type
Ring Gasket
Maximum Operating Pressure
300 psi

Dimensions

Pipe Size
2"
Outside Dia.
4-3/8"
Inside Dia.
2 3/8 in
Thickness
1/16 in
Inside Diameter
2 3/8 in
For Pipe Size
2 in

Description

Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material None, Color Red, Inside Diameter 2 3/8 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

Ratings & reviews