Flange Gasket, Ring, 3-1/2" Pipe
- Mfr # BULK-FG-234
- Zoro # G7912945
product price:Â
$
4.39
/ea
Key Features
Pipe Size
3-1/2"
Inside Dia.
4 in
Thickness
1/16 in
Material of Construction
Aramid with Buna-N Binder
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-234
- Zoro #
- G7912945
- UPC #
- 193005014872
- Country of Origin
- United States
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Ring Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21
- Binder Material
- Buna-N
- For Flange ANSI Class
- 300
- FDA Approved
- No
- Item
- Ring Flange Gasket
- For Fluid Type
- Oil
- Wire Color
- Blue
- Metal Detectable Gasket
- No
- Insert Material
- None
- Metal Detectable
- No
- Reinforced
- No
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
- X-Ray Detectable
- No
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- -100 Degrees F
- System of Measurement
- Inch
- Maximum Operating Pressure
- 300 psi
- Gasket Material
- Aramid
- Product Type
- Ring Gasket
- Hardness
- Not Rated
Dimensions
- Pipe Size
- 3-1/2"
- Outside Dia.
- 6-1/2"
- Inside Dia.
- 4 in
- Thickness
- 1/16 in
- Inside Diameter
- 4 in
- For Pipe Size
- 3 1/2 in
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 1/2 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.