Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Ring, 3/4" Pipe
- Mfr # BULK-FG-5013
- Zoro # G7914442
product price:Â
$
1.15
/ea
Key Features
Pipe Size
3/4"
Outside Dia.
2-1/4"
Inside Dia.
1 1/16 in
Thickness
1/16 in
Material of Construction
Aramid with EPDM Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-5013
- Zoro #
- G7914442
- UPC #
- 193005453374
- Country of Origin
- United States
- Material of Construction
- Aramid with EPDM Binder
- Color
- Dark Gray
- Type
- Ring Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 390°F
- Binder Material
- EPDM
- Metal Detectable Gasket
- No
- For Fluid Type
- Steam, Water
- Insert Material
- None
- Metal Detectable
- No
- Item
- Ring Flange Gasket
- Wire Color
- Dark Gray
- FDA Approved
- No
- For Flange ANSI Class
- 150
- Reinforced
- No
- X-Ray Detectable
- No
- Hardness
- Not Rated
- Maximum Operating Pressure
- 150 psi
- Gasket Material
- Aramid
- Minimum Operating Temperature
- -100 Degrees F
- Product Type
- Ring Gasket
- System of Measurement
- Inch
- Maximum Operating Temperature
- 390 Degrees F
- Resistance Properties
- Chemical-Resistant, Steam-Resistant, Water-Resistant
Dimensions
- Pipe Size
- 3/4"
- Outside Dia.
- 2-1/4"
- Inside Dia.
- 1 1/16 in
- Thickness
- 1/16 in
- For Pipe Size
- 3/4 in
- Inside Diameter
- 1 1/16 in
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material EPDM, Color Gray, Inside Diameter 1 1/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 390 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.