Zoro Homepage

Flange Gasket, Ring, 8 In, PTFE

  • Mfr # TX-150-0800-N

  • Zoro # G3384245


product price: $51.89
/ea

Key Features

Pipe Size
8 in
Outside Dia.
11 in
Inside Dia.
8 5/8 in
Thickness
3/32 in
Material of Construction
PTFE with 304SS Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-150-0800-N
Zoro #
G3384245
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
8 in
Outside Dia.
11 in
Inside Dia.
8 5/8 in
Thickness
3/32 in
Inside Diameter
8 5/8 in
For Pipe Size
8 in

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material 304 Stainless Steel, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 8 5/8 in, Minimum Operating Temperature -250 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 11 in, Thickness 3/32 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.