Flange Gasket, Ring, 8" Pipe
- Mfr # BULK-FG-1249
- Zoro # G7906252
product price:Â
$
4.45
/ea
Key Features
Pipe Size
8"
Outside Dia.
11"
Inside Dia.
8 5/8 in
Material of Construction
Neoprene Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-1249
- Zoro #
- G7906252
- UPC #
- 193005006518
- Country of Origin
- United States
- Material of Construction
- Neoprene Rubber
- Color
- Black
- Type
- Ring Gasket
- Standards
- ASME B16.21, ASTM D2000 BC 607
- Temp. Range (F)
- -30° to 250°F
- Insert Material
- None
- Metal Detectable
- No
- Binder Material
- None
- For Piping System
- Food and Beverage
- Market
- Industrial
- Item
- Ring Flange Gasket
- For Fluid Type
- Refrigerants
- Wire Color
- Black
- Metal Detectable Gasket
- No
- Reinforced
- No
- For Flange ANSI Class
- 150
Dimensions
- Pipe Size
- 8"
- Outside Dia.
- 11"
- Inside Dia.
- 8 5/8 in
- Thickness
- 1/16 in
Description
Ring Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 8 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Refrigerants
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.