
Flange Nut, 3/8"-24, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK
Mfr # 38NRNS
Zoro # G2449393
product price:Â $80.89
/pk 1000, $0.08/eaKey Features
Material
Steel
Finish
Zinc Baked
Hex Height
0.23 in
Hex Width
0.562 in
Flange Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
38NRNS
Zoro #
G2449393
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-24
Hex Height
0.23 in
Hex Width
0.562 in
Flange Diameter
0.75 in
Details
Item
Flange Nut
Material
Steel
Finish
Zinc Baked
Standards
ASME B18.2.2-2010
System of Measurement
Inch
Thread Direction
Right Hand
Description
3/8-24 Non-Serrated Flange Hex Nuts Case Hardened HR15N 78/90 Zinc and Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.