Flange Nut, 1/2"-13, 316 Stainless Steel, 316, Plain, 3/4 in Hex Wd, 7/16 in Hex Ht
- Mfr # NUT93112C
- Zoro # G2106559
product price:Â
$
17.29
/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
7/16 in
Hex Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT93112C
- Zoro #
- G2106559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Hex Height
- 7/16 in
- Hex Width
- 3/4 in
- Flange Diameter
- 1 in
- Nut Height
- 7/16 in
- Dia./Thread Size
- 1/2"-13
- Flange Dia.
- 1 in
- Width Across Flats
- 3/4 in
- For Screw Size
- 1/2 in
Description
Flange Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Flange Diameter 1 in, System of Measurement Inch, Dimensional Standards ASME B18.2.2, Flange Thickness Not Applicable, Material Quality Standards ASTM A276 Cond B, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.