Flange Nut, M12-1.75, 316 Stainless Steel, 316 H5, Plain, 18 mm Hex Wd, 9 51/64 mm Hex Ht

  • Mfr # NUT9311M12C
  • Zoro # G2106507
product price: 
$
18.49
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
316 H5
Finish
Plain
Hex Height
9 51/64 mm
Hex Width
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUT9311M12C
Zoro #
G2106507
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Hex Height
9 51/64 mm
Hex Width
18 mm
Flange Diameter
26 mm
Nut Height
12 mm
Dia./Thread Size
M12-1.75
Width Across Flats
18 mm
Overall Height
12 mm
Flange Dia.
26.0 mm
For Screw Size
M12

Details

Item
Flange Nut
Material
316 Stainless Steel
Material Grade/Class
316 H5
Finish
Plain
Standards
ISO 9001:2015 & ASTM A276
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Minimum Yield Strength
30,000 psi
Rockwell Hardness
B83
Thread Pitch
1.75 mm
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Salt Water-Resistant, Solvent-Resistant
Thread Fit
6H
Pack Size
Small Pack
Material Grade
316
Nut Style
Flange Nut
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Dimensional Standards
ISO 9001:2015
Fastener Finish
Plain
Material Quality Standards
ASTM A276 Cond B
Hex Type
Flange Nut
Fastener Thread Type
Metric
Yield Strength - Minimum
30,000 psi
Shell Material
Stainless Steel

Description

Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size M12x1.75, Hex Width 18 mm, Hex Height 9 51/64 mm, Flange Diameter 26 mm, System of Measurement Metric, Flange Thickness Not Applicable, Material Quality Standards ASTM A276 Cond B, Minimum Yield Strength 30,000 psi, Overall Height 12 mm, Pack Size Small Pack, Resistance Properties Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Salt Water-Resistant, Solvent-Resistant, Rockwell Hardness B83

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.