Flange Nut, M6-1.00, 316 Stainless Steel, 316 H5, Plain, 10 mm Hex Wd, 4 13/16 mm Hex Ht

  • Mfr # NUT931M6C
  • Zoro # G2106498
product price: 
$
12.79
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
316 H5
Finish
Plain
Hex Height
4 13/16 mm
Hex Width
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUT931M6C
Zoro #
G2106498
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Hex Height
4 13/16 mm
Hex Width
10 mm
Flange Diameter
14-13/64 mm
Nut Height
6 mm
Flange Dia.
14.2 mm
Overall Height
6 mm
Dia./Thread Size
M6-1.00
Width Across Flats
10 mm
For Screw Size
M6

Details

Item
Flange Nut
Material
316 Stainless Steel
Material Grade/Class
316 H5
Finish
Plain
Standards
ISO 9001:2015 & ASTM A276
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Thread Fit
6H
Pack Size
Small Pack
Minimum Yield Strength
30,000 psi
Rockwell Hardness
B83
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Salt Water-Resistant, Solvent-Resistant
Thread Pitch
1 mm
Hex Type
Flange Nut
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Quality Standards
ASTM A276 Cond B
Dimensional Standards
ISO 9001:2015
Fastener Thread Type
Metric
Fastener Finish
Plain
Material Grade
316
Nut Style
Flange Nut
Yield Strength - Minimum
30,000 psi
Shell Material
Stainless Steel

Description

Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 4 13/16 mm, Flange Diameter 14.2 mm, System of Measurement Metric, Flange Thickness Not Applicable, Material Quality Standards ASTM A276 Cond B, Minimum Yield Strength 30,000 psi, Overall Height 6 mm, Pack Size Small Pack, Resistance Properties Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Salt Water-Resistant, Solvent-Resistant, Rockwell Hardness B83

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.