Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Sink Tailpiece, White Drain

  • Mfr # 35085

  • Zoro # G4787909


product price: $11.99
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Metal
Color - Drains
White
Connection - Drains
Slip
Material of Construction
"Metal"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35085
Zoro #
G4787909
UPC #
091712350859
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Size
1-1/2"
Length In.
12"
Nominal Pipe Size
1 1/2 in
Overall Length
12 in

Details

Item
Flanged Sink Tailpiece
Material of Construction - Drains
Metal
Color - Drains
White
Connection - Drains
Slip
Material of Construction
"Metal"
For Use With
Wall Drain
Standards
UPC
Color
Silver
Connection
Direct
Gauge
22 ga
Material
Brass
Connection Type
Slip
Finish
Chrome
Color Finish
Chrome
Basic Fitting Shape
Tailpiece
Guage
22 ga.
Product Type
Tailpiece

Description

Tailpiece, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type Tailpiece, Standards UPC, Material Brass, Overall Length 12 in, For Use With Wall Drain, Gauge 22 ga, Finish Chrome, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.