Shop ZORO SELECT
See all product information
Create Account
Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK
- Mfr # U30577.037.0001
- Zoro # G1965997
product price:Â
$
19.69
/pk of 50, $0.39/ea
Key Features
For Use In
Concrete
Overall Length
1-9/16"
Material
Steel
Finish
Zinc Plated
Drill Bit Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U30577.037.0001
- Zoro #
- G1965997
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flanged Coil Thread Anchor
- For Use In
- Concrete
- Material
- Steel
- Finish
- Zinc Plated
- Drop-In Anchor Type
- Flange
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Flange Style
- Flanged
- Installation Method
- Drop-In Anchor Setting Tool
- Compatible Material
- Concrete
- System of Measurement
- Inch
- Shell Material
- Steel
- Removable
- Permanent
- Thread Fit
- 2B
- Features
- Flanged drop-in anchor, internal thread, carbon-steel zinc-plated, multiple imperial sizes for concrete use
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 1-9/16"
- Drill Bit Size
- 1/2"
- Thread Size
- 3/8"-16
- Min. Hole Depth
- 1 9/16 in
- Bolt Dia.
- 3/8 in
- Thread Depth
- 0.625 in
- Minimum Hole Depth
- 1 9/16 in
- Bolt or Rod Size
- 3/8 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Description
Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 9/16 in, Thread Size 3/8 In.-16, Thread Depth 0.625 in, Thread Type Coarse, Material Steel, Finish Zinc-Plated, Flange Style Flanged, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Shear Strength Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Tension Strength Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.