Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Sleeve Bearing, 3/4 in Bore

  • Mfr # ZUSAB-PB-1076

  • Zoro # G003888664


product price: $8.29
/ea

Key Features

Inside Dia.
3/4 in
Outside Dia.
7/8 in
Length
3/8 in
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAB-PB-1076
Zoro #
G003888664
UPC #
193005487768
Country of Origin
United Kingdom

Dimensions

Inside Dia.
3/4 in
Outside Dia.
7/8 in
Length
3/8 in
Flange Diameter
1.125 in
Flange Thickness
0.062 in
Outside Diameter
7/8 in
Overall Length
3/8 in
Bore Diameter
3/4 in

Details

Item
Flanged Sleeve Bearing
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
Maximum Temperature
530 Degrees F
System of Measurement
Inch
Minimum Temperature
-320 Degrees F
Maximum PV
51,365 lb/sq in-fpm
Flange Type
Flanged
Plain Bearing Material
PTFE-Lined Steel

Description

Lined Wrapped Plain Flanged Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.