Zoro Homepage

Flanged Sleeve Bearing, 3/8 in Bore

  • Mfr # ZUSAB-PB-1067

  • Zoro # G803888697


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Length
3/4 in
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAB-PB-1067
Zoro #
G803888697
UPC #
193005487676
Country of Origin
United Kingdom

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Length
3/4 in
Flange Diameter
0.687 in
Flange Thickness
0.062 in
Outside Diameter
1/2 in
Overall Length
3/4 in
Bore Diameter
3/8 in

Details

Item
Flanged Sleeve Bearing
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
Minimum Temperature
-320 Degrees F
System of Measurement
Inch
Maximum Temperature
530 Degrees F
Plain Bearing Material
PTFE-Lined Steel
Flange Type
Flanged
Maximum PV
51,365 lb/sq in-fpm

Description

Lined Wrapped Plain Flanged Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.