Zoro Homepage

Flanged Sleeve Bearing, 7/8 in Bore

  • Mfr # ZUSAB-PB-1080

  • Zoro # G303888623


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Inside Dia.
7/8 in
Outside Dia.
1 in
Length
1/2 in
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAB-PB-1080
Zoro #
G303888623
UPC #
193005487805
Country of Origin
United Kingdom

Dimensions

Inside Dia.
7/8 in
Outside Dia.
1 in
Length
1/2 in
Flange Diameter
1.125 in
Flange Thickness
0.062 in
Outside Diameter
1 in
Bore Diameter
7/8 in
Overall Length
1/2 in

Details

Item
Flanged Sleeve Bearing
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
Minimum Temperature
-320 Degrees F
System of Measurement
Inch
Maximum Temperature
530 Degrees F
Maximum PV
51,365 lb/sq in-fpm
Plain Bearing Material
PTFE-Lined Steel
Flange Type
Flanged

Description

Lined Wrapped Plain Flanged Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.