FLAT 10 X 6 1005/1018 NMFC#104340
Mfr # F010061018-1
Zoro # G313874500
product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
Key Features
Heat Treatable
Not Heat Treatable
Yield Strength
34,075 psi
Overall Length
12 in
Standards
EN 10277, EN 10278
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F010061018-1
Zoro #
G313874500
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Thickness
6 mm
Overall Width
10 mm
Details
Heat Treatable
Not Heat Treatable
Yield Strength
34,075 psi
Standards
EN 10277, EN 10278
Shape
Rectangular
Heat Treatment
No Heat Treatment
Material Grade
S235JRC
Thickness Tolerance
0 mm/-0.075 mm
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Brinell Hardness
102 BHN
Item
Carbon Steel Rectangular Bar
Fabrication
Cold Drawn
Material
Carbon Steel
Tensile Strength
55,100 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.