FLAT 10 X 6 304 S/S NMFC#104340
Mfr # F01006304-3
Zoro # G113874403
product price: $143.99
/pk 2, $72.00/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
6 mm
Standards
EN 10088, EN 10277, EN 10278
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F01006304-3
Zoro #
G113874403
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
6 mm
Overall Width
10 mm
Overall Length
36 in
Details
Material
Stainless Steel
Standards
EN 10088, EN 10277, EN 10278
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Yield Strength
25,375 psi
Heat Treatable
Not Heat Treatable
Material Grade
304
Item
Stainless Steel Flat Bar
Tensile Strength
72,500 psi
Thickness Tolerance
0 mm/-0.075mm
Fabrication
Cold Drawn
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Certificate with Lot Number
Description
Stainless Steel Flat Bar. Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.