FLAT 12 X 10 1005/1018 NMFC#104340
Mfr # F012101018-3
Zoro # G913874726
product price: $106.99
/pk 4, $26.75/ea
Free Shipping & Returns
Key Features
Thickness
10 mm
Heat Treatable
Not Heat Treatable
Thickness Tolerance
0 mm/-0.09 mm
Fabrication
Cold Drawn
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F012101018-3
Zoro #
G913874726
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
10 mm
Overall Length
36 in
Overall Width
12 mm
Details
Heat Treatable
Not Heat Treatable
Thickness Tolerance
0 mm/-0.09 mm
Fabrication
Cold Drawn
Mechanical Finish
Mill
Yield Strength
34,075 psi
Heat Treatment
No Heat Treatment
Tensile Strength
55,100 psi
Material Grade
S235JRC
Standards
EN 10277, EN 10278
Material
Carbon Steel
Shape
Rectangular
Brinell Hardness
102 BHN
Rockwell Hardness
Not Rated
Item
Carbon Steel Rectangular Bar
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.