FLAT 15 X 12 1005/1018 NMFC#104340
Mfr # F015121018-6
Zoro # G613874750
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Thickness
12 mm
Rockwell Hardness
Not Rated
Material Grade
S235JRC
Standards
EN 10277, EN 10278
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F015121018-6
Zoro #
G613874750
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
12 mm
Overall Length
6 ft
Overall Width
15 mm
Details
Rockwell Hardness
Not Rated
Material Grade
S235JRC
Standards
EN 10277, EN 10278
Material
Carbon Steel
Mechanical Finish
Mill
Yield Strength
34,075 psi
Thickness Tolerance
0 mm/-0.11 mm
Heat Treatable
Not Heat Treatable
Tensile Strength
55,100 psi
Brinell Hardness
102 BHN
Fabrication
Cold Drawn
Shape
Rectangular
Heat Treatment
No Heat Treatment
Item
Carbon Steel Rectangular Bar
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.