FLAT 20 X 10 1005/1018 NMFC#104340
Mfr # F020101018-6
Zoro # G814228864
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Material Grade
S235JRC
Thickness Tolerance
0 mm/-0.09 mm
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F020101018-6
Zoro #
G814228864
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
10 mm
Overall Width
20 mm
Overall Length
6 ft
Details
Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Material Grade
S235JRC
Thickness Tolerance
0 mm/-0.09 mm
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Shape
Rectangular
Heat Treatment
No Heat Treatment
Standards
EN 10277, EN 10278
Yield Strength
34,075 psi
Tensile Strength
55,100 psi
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
Brinell Hardness
102 BHN
System of Measurement
Metric
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.