Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 20 X 10 304 S/S NMFC#104340

  • Mfr # F02010304-1

  • Zoro # G714229039


product price: $121.99
/pk 2, $61.00/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
10 mm
Standards
EN 10088, EN 10277, EN 10278
Material Grade
304
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F02010304-1
Zoro #
G714229039
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
10 mm
Overall Length
12 in
Overall Width
20 mm

Details

Material
Stainless Steel
Standards
EN 10088, EN 10277, EN 10278
Material Grade
304
Yield Strength
25,375 psi
Mechanical Finish
Mill
Fabrication
Cold Drawn
Tensile Strength
72,500 psi
Item
Stainless Steel Flat Bar
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Thickness Tolerance
0 mm/-0.09 mm
System of Measurement
Metric
Includes Material Certificate
No Certificates Included
Shape
Flat

Description

Stainless Steel Flat Bar, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.