Zoro Homepage

FLAT 20 X 12 1005/1018 NMFC#104340

  • Mfr # F020121018-1

  • Zoro # G613874743


product price: $97.19
/pk 6, $16.20/ea
Free Shipping & Returns

Key Features

Standards
EN 10277, EN 10278
Rockwell Hardness
Not Rated
Shape
Rectangular
Thickness
12 mm
Yield Strength
34,075 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F020121018-1
Zoro #
G613874743
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
12 mm
Overall Width
20 mm
Overall Length
12 in

Details

Standards
EN 10277, EN 10278
Rockwell Hardness
Not Rated
Shape
Rectangular
Yield Strength
34,075 psi
Thickness Tolerance
0 mm/-0.11 mm
Tensile Strength
55,100 psi
Material Grade
S235JRC
Heat Treatment
No Heat Treatment
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
Brinell Hardness
102 BHN
Item
Carbon Steel Rectangular Bar
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.