FLAT 20 X 12 1005/1018 NMFC#104340
Mfr # F020121018-6
Zoro # G113874656
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Heat Treatment
No Heat Treatment
Brinell Hardness
102 BHN
Thickness
12 mm
Overall Length
6 ft
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F020121018-6
Zoro #
G113874656
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
12 mm
Overall Length
6 ft
Overall Width
20 mm
Details
Heat Treatment
No Heat Treatment
Brinell Hardness
102 BHN
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Thickness Tolerance
0 mm/-0.11 mm
Yield Strength
34,075 psi
Item
Carbon Steel Rectangular Bar
Tensile Strength
55,100 psi
Material Grade
S235JRC
Material
Carbon Steel
Mechanical Finish
Mill
Shape
Rectangular
Fabrication
Cold Drawn
Standards
EN 10277, EN 10278
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.