FLAT 20 X 12 304 S/S NMFC#104340
Mfr # F02012304-1
Zoro # G513875345
product price: $81.19
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
12 mm
Standards
EN 10088, EN 10277, EN 10278
Overall Width
20 mm
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F02012304-1
Zoro #
G513875345
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
12 mm
Overall Width
20 mm
Overall Length
12 in
Details
Material
Stainless Steel
Standards
EN 10088, EN 10277, EN 10278
Rockwell Hardness
Not Rated
Yield Strength
25,375 psi
Material Grade
304
Tensile Strength
72,500 psi
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Flat Bar
Mechanical Finish
Mill
Thickness Tolerance
0 mm/-0.11 mm
Fabrication
Cold Drawn
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Certificate with Lot Number
Description
Stainless Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.