Zoro Homepage

FLAT 20 X 15 1045 NMFC#104340

  • Mfr # F020151045-1

  • Zoro # G713874629


product price: $65.19
/pk 2, $32.60/ea

Key Features

Overall Width
20 mm
Tensile Strength
84,100 psi
Overall Length
12 in
Standards
EN 10277, EN 10278
Brinell Hardness
172 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F020151045-1
Zoro #
G713874629
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
20 mm
Overall Length
12 in
Thickness
15 mm

Details

Tensile Strength
84,100 psi
Standards
EN 10277, EN 10278
Brinell Hardness
172 BHN
Material Grade
C45
Item
Carbon Steel Rectangular Bar
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Thickness Tolerance
0 mm/-0.11 mm
Shape
Rectangular
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Yield Strength
59,450 psi
Material
Carbon Steel
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.