FLAT 20 X 2 1005/1018 NMFC#104340
Mfr # F020021018-6
Zoro # G713874728
product price: $71.79
/pk 5, $14.36/eaKey Features
Yield Strength
34,075 psi
Mechanical Finish
Mill
Brinell Hardness
102 BHN
Tensile Strength
55,100 psi
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F020021018-6
Zoro #
G713874728
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Overall Width
20 mm
Thickness
2 mm
Details
Yield Strength
34,075 psi
Mechanical Finish
Mill
Brinell Hardness
102 BHN
Tensile Strength
55,100 psi
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Material Grade
S235JRC
Fabrication
Cold Drawn
Thickness Tolerance
0 mm/-0.075 mm
Material
Carbon Steel
Standards
EN 10277, EN 10278
Heat Treatable
Not Heat Treatable
Item
Carbon Steel Rectangular Bar
Shape
Rectangular
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.