Zoro Homepage

FLAT 20 X 6 1045 NMFC#104340

  • Mfr # F020061045-6

  • Zoro # G113874694


product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
0 mm/-0.075 mm
Material Grade
C45
Yield Strength
59,450 psi
Brinell Hardness
172 BHN
Fabrication
Cold Drawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F020061045-6
Zoro #
G113874694
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Length
6 ft
Overall Width
20 mm

Details

Thickness Tolerance
0 mm/-0.075 mm
Material Grade
C45
Yield Strength
59,450 psi
Brinell Hardness
172 BHN
Fabrication
Cold Drawn
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Standards
EN 10277, EN 10278
Tensile Strength
84,100 psi
Item
Carbon Steel Rectangular Bar
Heat Treatment
No Heat Treatment
Shape
Rectangular
Mechanical Finish
Mill
Material
Carbon Steel
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.