FLAT 25 X 10 1045 NMFC#104340
Mfr # F025101045-3
Zoro # G913874580
product price: $150.99
/pk 2, $75.50/ea
Free Shipping & Returns
Key Features
Fabrication
Cold Drawn
Thickness Tolerance
0 mm/-0.09 mm
Standards
EN 10277, EN 10278
Overall Width
25 mm
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F025101045-3
Zoro #
G913874580
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
25 mm
Thickness
10 mm
Overall Length
36 in
Details
Fabrication
Cold Drawn
Thickness Tolerance
0 mm/-0.09 mm
Standards
EN 10277, EN 10278
Mechanical Finish
Mill
Material Grade
C45
Item
Carbon Steel Rectangular Bar
Heat Treatment
No Heat Treatment
Material
Carbon Steel
Yield Strength
59,450 psi
Shape
Rectangular
Tensile Strength
84,100 psi
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Brinell Hardness
172 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.