FLAT 25 X 15 304 S/S NMFC#104340
Mfr # F02515304-3
Zoro # G513874478
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
15 mm
Standards
EN 10088, EN 10277, EN 10278
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F02515304-3
Zoro #
G513874478
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
15 mm
Overall Width
25 mm
Overall Length
36 in
Details
Material
Stainless Steel
Standards
EN 10088, EN 10277, EN 10278
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Material Grade
304
Heat Treatable
Not Heat Treatable
Yield Strength
25,375 psi
Tensile Strength
72,500 psi
Thickness Tolerance
0 mm/-0.11 mm
Item
Stainless Steel Flat Bar
Fabrication
Cold Drawn
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number
Shape
Flat
Description
Stainless Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.