Zoro Homepage

FLAT 25 X 20 1045 NMFC#104340

  • Mfr # F025201045-6

  • Zoro # G413874554


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Thickness
20 mm
Material
Carbon Steel
Thickness Tolerance
0 mm/-0.13 mm
Material Grade
C45
Overall Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F025201045-6
Zoro #
G413874554
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
20 mm
Overall Width
25 mm
Overall Length
6 ft

Details

Material
Carbon Steel
Thickness Tolerance
0 mm/-0.13 mm
Material Grade
C45
Standards
EN 10277, EN 10278
Mechanical Finish
Mill
Brinell Hardness
172 BHN
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Fabrication
Cold Drawn
Yield Strength
59,450 psi
Heat Treatment
No Heat Treatment
Tensile Strength
84,100 psi
Item
Carbon Steel Rectangular Bar
Shape
Rectangular
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.