Zoro Homepage

FLAT 25 X 3 1005/1018 NMFC#104340

  • Mfr # F025031018-1

  • Zoro # G613874590


product price: $56.99
/pk 5, $11.40/ea

Key Features

Heat Treatment
No Heat Treatment
Standards
EN 10277, EN 10278
Material
Carbon Steel
Overall Length
12 in
Brinell Hardness
102 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F025031018-1
Zoro #
G613874590
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Thickness
3 mm
Overall Width
25 mm

Details

Heat Treatment
No Heat Treatment
Standards
EN 10277, EN 10278
Material
Carbon Steel
Brinell Hardness
102 BHN
Rockwell Hardness
Not Rated
Tensile Strength
55,100 psi
Material Grade
S235JRC
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
Yield Strength
34,075 psi
Thickness Tolerance
0 mm/-0.075 mm
Shape
Rectangular
Item
Carbon Steel Rectangular Bar
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.